Obsolete
Multi-Sense 231 Series Information
| Manufacturer Part Number | DPT231-MS2-D |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | Multi-Sense 231 |
| Family Series | Johnson Controls Transducers, Multi-Sense 231 Series |
| Description | Dp Mr Trans Wet 0-10/20/; 50/100 Psi Ub Vdc |
| Type | Differential |
| Pressure Range (Gauge) | '-100-100 psi |
| Max Pressure (Gauge) | 100 psi |
| Input | 12-30 VDC, 18-28 VAC |
| Output | 0-10 VDC, 0-5 VDC, 1-5 VDC, 4-20 mA |
| Electrical Connection | 1/2 NPT Conduit Connector |
| Connection | 1/8-18 NPT Female |
| NEMA Rating | NEMA 4 |
| Operating Temperature | '-4-185 °F |
| Approvals | CE |
| Comments | Multiple Selectable Pressure Ranges - Maximum Range Listed |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |