Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPT260-MS2 Johnson Controls Transducers, DPT260 Series, Dpt Mr/Output1-10Wc Lcd
MFG Item Number
DPT260-MS2
DPT260-MS2 Johnson Controls Transducers, DPT260 Series, Dpt Mr/Output1-10Wc Lcd
MFG Item Number
DPT260-MS2
This item cannot be canceled or returned
Description
Transducers, DPT260 Series
DPT260 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DPT260-MS2 |
| Manufacturer |
Johnson Controls |
| Product Series |
DPT260 |
| Family Series |
Johnson Controls Transducers, DPT260 Series |
| Description |
Dpt Mr/Output1-10Wc Lcd |
| Type |
Differential |
| Pressure Range (Gauge) |
-10-10 " WC |
| Max Pressure (Gauge) |
10 inWC |
| Input |
13-30 VDC |
| Output |
0-10 VDC, 0-5 VDC, 1-5 VDC, 4-20 mA |
| Electrical Connection |
Screw Terminal Strip |
| Connection |
3/16 " Dual Barb Fitting |
| Operating Temperature |
32-122 °F |
| Approvals |
CE |
| Comments |
Multiple Selectable Pressure Ranges - Maximum Range Listed |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.72 lbs |
DPT260-MS2
Johnson Controls Transducers, DPT260 Series