DPT2640-005D-1
Johnson Controls Transducers, DPT264 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPT2640-005D-1 Johnson Controls Transducers, DPT264 Series, Dp Trans; Dif; 0 To 5; Wc 0-5 Vdc
MFG Item Number
DPT2640-005D-1

DPT2640-005D-1 Johnson Controls Transducers, DPT264 Series, Dp Trans; Dif; 0 To 5; Wc 0-5 Vdc

MFG Item Number
DPT2640-005D-1
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transducers, DPT264 Series
Item #
DPT2640-005D-1
Dp Trans; Dif; 0 To 5; Wc 0-5 Vdc

DPT264 Series Information


Specifications

Specifications
Manufacturer Part Number DPT2640-005D-1
Manufacturer Johnson Controls
Product Series DPT264
Family Series Johnson Controls Transducers, DPT264 Series
Description Dp Trans; Dif; 0 To 5; Wc 0-5 Vdc
Type Differential
Pressure Range (Gauge) 0-5 " WC
Max Pressure (Gauge) 5 inWC
Input 9-30 VDC
Output 0-5 VDC
Electrical Connection Screw Terminal Strip
Connection 3/16 " Dual Barb Fitting
Operating Temperature 0-175 °F
Approvals CE
Comments 1% Accuracy
Net Weight 0.625 lbs
Gross Weight 0.625 lbs