Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Transducers, DPT264 Series
DPT2640-0R5D
Johnson Controls Transducers, DPT264 Series
Dp Trans Dif; 0 To 0.5 Wc; 0-5 Vdc
MFG Item Number
DPT2640-0R5D
This item cannot be canceled or returned
Description
Transducers, DPT264 Series
Dp Trans Dif; 0 To 0.5 Wc; 0-5 Vdc
DPT264 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DPT2640-0R5D |
| Manufacturer |
Johnson Controls |
| Product Series |
DPT264 |
| Family Series |
Johnson Controls Transducers, DPT264 Series |
| Description |
Dp Trans Dif; 0 To 0.5 Wc; 0-5 Vdc |
| Type |
Differential |
| Pressure Range (Gauge) |
0-0.5 " WC |
| Max Pressure (Gauge) |
0.5 inWC |
| Input |
9-30 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Screw Terminal Strip |
| Connection |
3/16 " Dual Barb Fitting |
| Operating Temperature |
0-175 °F |
| Approvals |
CE |
| Comments |
0.5% Accuracy |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.625 lbs |
DPT2640-0R5D
Johnson Controls Transducers, DPT264 Series