Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Transducers, DPT267 Series
DPT2670-001D-DA
Johnson Controls Transducers, DPT267 Series
Dp Trans; Dif; 0 To 1; Wc 0.05-5.05
MFG Item Number
DPT2670-001D-DA
This item cannot be canceled or returned
Description
Transducers, DPT267 Series
Dp Trans; Dif; 0 To 1; Wc 0.05-5.05
DPT267 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DPT2670-001D-DA |
| Manufacturer |
Johnson Controls |
| Product Series |
DPT267 |
| Family Series |
Johnson Controls Transducers, DPT267 Series |
| Description |
Dp Trans; Dif; 0 To 1; Wc 0.05-5.05 Vdc Lcd |
| Type |
Differential |
| Pressure Range (Gauge) |
0-1 " WC |
| Max Pressure (Gauge) |
1 inWC |
| Input |
9-30 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Screw Terminal Strip |
| Connection |
3/16 " Dual Barb Fitting |
| NEMA Rating |
NEMA 4 |
| Operating Temperature |
0-150 °F |
| Protection Rating |
IP65 |
| Net Weight |
0.5625 lbs |
| Gross Weight |
0.5625 lbs |
DPT2670-001D-DA
Johnson Controls Transducers, DPT267 Series