Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Process Controllers, DPU1 Series
DPU14D-600D
Autonics Process Controllers, DPU1 Series
Thyristor Unit, 1Phase, 440VAC,
MFG Item Number
DPU14D-600D
This item cannot be canceled or returned
Description
Process Controllers, DPU1 Series
Thyristor Unit, 1Phase, 440VAC,
Process Controller Power Controller Single‑Phase Digital, with Various Outputs High‑Speed CPU for High Speed and High Accuracy Digital power controllers available in a variety of sizes. Have a load type of a resistance load and inductive load. CE approval with various controls and RS485 (Modbus RTU) output.
Specifications
Specifications
Manufacturer Part Number
DPU14D-600D
Manufacturer
Autonics
Product Series
DPU1
Family Series
Autonics Process Controllers, DPU1 Series
Description
Thyristor Unit, 1Phase, 440VAC, 600A Capacity, Remote Display (2m cable)
Voltage
396-484 VAC
Nominal Voltage
480 VAC
Current Rating
600 A
Load Type
Inductive Load, Resistance Load
Control Input
0-10 VDC, 0-20 mA, 0-5 VDC, 1-5 VDC, 24 VDC Digital, 4-20 mA, PWM
Auxiliary Output
None
Firing Mode
Zero Crossing
Communication
None
Alarm Outputs
(2) Relay
Current Limiter
Yes
Fusible
Yes
On-Board Temperature PID
Yes
Signal Feedback
Yes
Approvals
CE
Comments
with Remote Display Unit
Net Weight
24.2506 lbs
Gross Weight
42.5494 lbs
DPU14D-600D
Autonics Process Controllers, DPU1 Series