DPU222R

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DPU222R Eaton Disconnect Switches, 60A, 120/240V, 10 kAIC
MFG Item Number
DPU222R

DPU222R Eaton Disconnect Switches, 60A, 120/240V, 10 kAIC

MFG Item Number
DPU222R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
DPU222R
60A, 120/240V, 10 kAIC

Series Information

Specifications

Specifications
Manufacturer Part Number DPU222R
Manufacturer Eaton
Family Series Eaton Disconnect Switches
Description Eaton air conditioning disconnect, Non-fused pullout, 60A, 120/240V, 10 kAIC, 14-3 Cu/Al 60°C or 75°C, NEMA 3R Galvanized Steel enclosure, 10 hp at 240V, ANSI 61 gray
NEMA Rating NEMA 3R
Current Rating 60 A
Fusible No
Enclosure Composition Metallic
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs