DPU33A-025D
Autonics Process Controllers, DPU3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DPU33A-025D

Autonics Process Controllers, DPU3 Series

DPU33A-025D

Autonics Process Controllers, DPU3 Series
Thyristor Unit, 3 Phase, 380VAC,
MFG Item Number
DPU33A-025D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, DPU3 Series
Item #
DPU33A-025D
Thyristor Unit, 3 Phase, 380VAC,

DPU3 Series Information

  • Process Controller
  • Power Controller
  • 3‑Phase
  • Digital, with Various Outputs
  • High‑Speed CPU for High Speed and High Accuracy
Digital power controllers available in a variety of sizes. Have a load type of a resistance load and inductive load. CE approval with various controls and RS485 (Modbus RTU) output.

Specifications

Specifications
Manufacturer Part Number DPU33A-025D
Manufacturer Autonics
Product Series DPU3
Family Series Autonics Process Controllers, DPU3 Series
Description Thyristor Unit, 3 Phase, 380VAC, 25A Capacity, Remote Display (2m cable)
Voltage 323-437 VAC
Nominal Voltage 380 VAC
Current Rating 25 A
Load Type Inductive Load, Resistance Load
Control Input 0-10 VDC, 0-20 mA, 0-5 VDC, 1-5 VDC, 24 VDC Digital, 4-20 mA, PWM
Auxiliary Output None
Firing Mode Zero Crossing
Communication None
Alarm Outputs (2) Relay
Current Limiter Yes
Fusible Yes
On-Board Temperature PID Yes
Signal Feedback Yes
Approvals CE
Comments with Remote Display Unit
Net Weight 14.33 lbs
Gross Weight 16.755 lbs