Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Process Controllers, DPU3 Series
DPU34B-100N
Autonics Process Controllers, DPU3 Series
Thyristor Unit, 3Phase, 440VAC,
MFG Item Number
DPU34B-100N
This item cannot be canceled or returned
Description
Process Controllers, DPU3 Series
Thyristor Unit, 3Phase, 440VAC,
Process Controller Power Controller 3‑Phase Digital, with Various Outputs High‑Speed CPU for High Speed and High Accuracy Digital power controllers available in a variety of sizes. Have a load type of a resistance load and inductive load. CE approval with various controls and RS485 (Modbus RTU) output.
Specifications
Specifications
Manufacturer Part Number
DPU34B-100N
Manufacturer
Autonics
Product Series
DPU3
Family Series
Autonics Process Controllers, DPU3 Series
Description
Thyristor Unit, 3Phase, 440VAC, 100A Capacity
Voltage
374-506 VAC
Nominal Voltage
480 VAC
Current Rating
100 A
Load Type
Inductive Load, Resistance Load
Control Input
0-10 VDC, 0-20 mA, 0-5 VDC, 1-5 VDC, 24 VDC Digital, 4-20 mA, PWM
Auxiliary Output
None
Firing Mode
Zero Crossing
Communication
None
Alarm Outputs
(2) Relay
Current Limiter
Yes
Fusible
Yes
On-Board Temperature PID
Yes
Signal Feedback
Yes
Approvals
CE
Net Weight
25.3531 lbs
Gross Weight
28.66 lbs
DPU34B-100N
Autonics Process Controllers, DPU3 Series