Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DPU362RA Eaton Disconnect Switches, Air conditioning disconnect
DPU362RA Eaton Disconnect Switches, Air conditioning disconnect
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Air conditioning disconnect
Specifications
Specifications
Manufacturer Part Number
DPU362RA
Manufacturer
Eaton
Family Series
Eaton Disconnect Switches
Description
Eaton air conditioning disconnect, Three-phase switch, 60A, 240/480V, 10 kAIC, 14-4 Cu/Al 60°C or 75°C, NEMA 3R Galvanized Steel enclosure, 15 hp at 240V, 30 hp at 480V, ANSI 61 gray
NEMA Rating
NEMA 3R
Current Rating
60 A
Fusible
No
Enclosure Composition
Metallic
Approvals
CSA, UL
Net Weight
3.345 lbs
Gross Weight
3.2 lbs
DPU362RA
Eaton Disconnect Switches