PermaSleeve B-7646 Series Information
| Manufacturer Part Number | 620615 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-7646 |
| Family Series | Brady Labels, PermaSleeve B-7646 Series |
| Description | Diesel Resistant PermaSleeve Heat Shrink Wire and Cable Sleeves, 0.5 Dia x 2 W |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Background Color | Yellow |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable |
| Special Environment Type | Temperature Range: -67-275 °F |
| Cable Type | 0.187 in to 0.45 in Diameter |
| Label Width | 2 " |
| Label Height | 0.851 " |
| Recommended Printer(s) | Brady IP, BradyPrinter PR PLUS |
| Approvals | CSA, UL, VDE |
| Comments | 0.5 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.1422 lbs |