DR-IAC24A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DR-IAC24A

Crydom I/O Modules, DR Series

DR-IAC24A

Crydom I/O Modules, DR Series
I/O MODULE, DIN MOUNT
MFG Item Number
DR-IAC24A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, DR Series
Item #
DR-IAC24A
I/O MODULE, DIN MOUNT

DR Series Information

  • DIN‑Rail Mountable
  • AC Inputs (Yellow Case)
  • DC Inputs (White Case)
  • Accepts 14 to 28 AWG Wire
  • LED Statue Indication
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Manufacturer Part Number DR-IAC24A
Manufacturer Crydom
Product Series DR
Family Series Crydom I/O Modules, DR Series
Description I/O MODULE, DIN MOUNT
Number of Circuits 1
Color Yellow
Input Voltage 180-280 VAC/VDC
Input Current 5 mA
Output Voltage 24 VDC
Max Output Current 28 mA
Turn-On Time 20 s
Turn-Off Time 30 s
Mounting DIN Rail, Panel
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs