DR-IDC5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DR-IDC5

Crydom I/O Modules, DR Series

DR-IDC5

Crydom I/O Modules, DR Series
I/O MODULE, DIN MOUNT
MFG Item Number
DR-IDC5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

I/O Modules, DR Series
Item #
DR-IDC5
I/O MODULE, DIN MOUNT

DR Series Information

  • DIN‑Rail Mountable
  • AC Inputs (Yellow Case)
  • DC Inputs (White Case)
  • Accepts 14 to 28 AWG Wire
  • LED Statue Indication
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Manufacturer Part Number DR-IDC5
Manufacturer Crydom
Product Series DR
Family Series Crydom I/O Modules, DR Series
Description I/O MODULE, DIN MOUNT
Number of Circuits 1
Color White
Input Voltage 4-32 VAC/VDC
Input Current 34 mA
Output Voltage 5 VDC
Max Output Current 28 mA
Turn-On Time 1 s
Turn-Off Time 1 s
Mounting DIN Rail, Panel
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs