DR-OAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DR-OAC Crydom I/O Modules, DR Series, I/O MODULE, DIN MOUNT
MFG Item Number
DR-OAC

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DR-OAC Crydom I/O Modules, DR Series, I/O MODULE, DIN MOUNT

MFG Item Number
DR-OAC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, DR Series
Item #
DR-OAC
I/O MODULE, DIN MOUNT

DR Series Information

  • DIN‑Rail Mountable Single Point Output Modules
  • Plug into Mounting Boards for 0.6" Modules
  • Zero Voltage Turn‑On for AC Modules
  • Barrier Strips Accept 14 to 28 AWG Wire
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Manufacturer Part Number DR-OAC
Manufacturer Crydom
Product Series DR
Family Series Crydom I/O Modules, DR Series
Description I/O MODULE, DIN MOUNT
Number of Circuits 1
Color Black
Input Voltage 5-24 VDC
Input Current 18 mA
Output Voltage 240 VAC
Max Output Current 5 A
Turn-On Time 0.00833 s
Turn-Off Time 0.00833 s
Mounting DIN Rail, Panel
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.135 lbs