Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR06D03 Crydom Relays, SeriesOne DR Series, 60VDC/3A,4-32VDC in,11mm,DR SSR
DR06D03 Crydom Relays, SeriesOne DR Series, 60VDC/3A,4-32VDC in,11mm,DR SSR
This item cannot be canceled or returned
Description
Relays, SeriesOne DR Series
60VDC/3A,4-32VDC in,11mm,DR SSR
SeriesOne DR Series Information
- Ratings 3 Amps
- Fits standard 35mm DIN Rail
- LED input status indicator
- UL and cUL Listed,HP Rated CE & RoHS Compliant
- UL 508 Endurance Rating for Enhanced Reliability
- UL Class I and II,Division 2,for Hazardous Locations
Specifications
Specifications
| Manufacturer Part Number |
DR06D03 |
| Manufacturer |
Crydom |
| Product Series |
SeriesOne DR |
| Family Series |
Crydom Relays, SeriesOne DR Series |
| Description |
60VDC/3A,4-32VDC in,11mm,DR SSR |
| Mounting |
DIN Rail |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
1-60 VDC |
| Input Polarity |
DC |
| Output Voltage |
4-32 VDC |
| Nominal Output Voltage |
12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC |
| Current Rating |
3 A |
| Termination |
Screw Terminal |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.147 lbs |
DR06D03
Crydom Relays, SeriesOne DR Series