Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crydom Relays, SeriesOne-DR Series
DR06D12
Crydom Relays, SeriesOne-DR Series
SSR, 1-60VDC OUT, 4-32VDC CONTROL,
Description
Relays, SeriesOne-DR Series
SSR, 1-60VDC OUT, 4-32VDC CONTROL,
SeriesOne-DR Series Information
- Ratings of 6 and 12 Amps
- Load voltage ratings of 1‑60 VDC,1‑100 VDC,24‑280 VAC and 48‑600 VAC
- Fits standard 35mm DIN Rail
- LED input status indicator
- AC or DC control
- Zero Voltage (resistive loads) or Instantaneous (inductive loads) turn‑on output
- UL and cUL Listed,HP Rated CE and RoHS Compliant
- UL 508 Endurance Rating for Enhanced Reliability
- UL Class I and II,Division 2,for Hazardous Locations
Specifications
Specifications
| Manufacturer Part Number |
DR06D12 |
| Manufacturer |
Crydom |
| Product Series |
SeriesOne-DR |
| Family Series |
Crydom Relays, SeriesOne-DR Series |
| Description |
SSR, 1-60VDC OUT, 4-32VDC CONTROL, 12A OUTPUT, DIN RAIL MT, LED IND |
| Mounting |
DIN Rail |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Input Signal |
4-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
1-60 VDC |
| Nominal Output Voltage |
12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
| Current Rating |
12 A |
| Termination |
Screw Terminal |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.2 lbs |
DR06D12
Crydom Relays, SeriesOne-DR Series