DR1-2104-05

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DR1-2104-05 Eaton Line Reactors, LINE REACTOR, 104A, 0.18MH, 5, OPEN
MFG Item Number
DR1-2104-05

DR1-2104-05 Eaton Line Reactors, LINE REACTOR, 104A, 0.18MH, 5, OPEN

MFG Item Number
DR1-2104-05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
DR1-2104-05
LINE REACTOR, 104A, 0.18MH, 5, OPEN

Series Information

Specifications

Specifications
Manufacturer Part Number DR1-2104-05
Manufacturer Eaton
Family Series Eaton Line Reactors
Description Eaton Line Reactor, 104 A, Open, 40 hp, Open, R1 Line side reactor, 0.18 mH, Line and load reactor, 230 V, 0.18 mH
Horsepower 40 hp
Nominal Voltage 240 V
Voltage 230 V
Phase 3
Enclosed No
Current Rating 104 A
Approvals UL
Net Weight 37 lbs
Gross Weight 37 lbs