DR1-2154-13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DR1-2154-13 Eaton Line Reactors, LINE REACTOR, 154A, 0.08MH, 3
MFG Item Number
DR1-2154-13

DR1-2154-13 Eaton Line Reactors, LINE REACTOR, 154A, 0.08MH, 3

MFG Item Number
DR1-2154-13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
DR1-2154-13
LINE REACTOR, 154A, 0.08MH, 3

Series Information

Specifications

Specifications
Manufacturer Part Number DR1-2154-13
Manufacturer Eaton
Family Series Eaton Line Reactors
Description Eaton Line Reactor, 154 A, 60 hp, NEMA 1, R1 Line side reactor, 0.08mH, 3 Impedance, Line and load reactor, 230 V
Horsepower 60 hp
Nominal Voltage 240 V
Voltage 230 V
Phase 3
Enclosed Yes
Current Rating 154 A
NEMA Rating NEMA 1
Approvals UL
Net Weight 52 lbs
Gross Weight 52 lbs