DR1-2192-13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DR1-2192-13 Eaton Line Reactors, LINE REACTOR, 192A, 0.06MH, 3, NEMA 1
MFG Item Number
DR1-2192-13

DR1-2192-13 Eaton Line Reactors, LINE REACTOR, 192A, 0.06MH, 3, NEMA 1

MFG Item Number
DR1-2192-13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
DR1-2192-13
LINE REACTOR, 192A, 0.06MH, 3, NEMA 1

Series Information

Specifications

Specifications
Manufacturer Part Number DR1-2192-13
Manufacturer Eaton
Family Series Eaton Line Reactors
Description Eaton Line Reactor, 192 A, 75 hp, NEMA 1, R1 Line side reactor, 0.06mH, 3 Impedance, Line and load reactor, 230 V
Horsepower 75 hp
Nominal Voltage 240 V
Voltage 230 V
Phase 3
Enclosed Yes
Current Rating 192 A
NEMA Rating NEMA 1
Approvals UL
Net Weight 61 lbs
Gross Weight 61 lbs