DR1-23D2-15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DR1-23D2-15 Eaton Line Reactors, LINE REACTOR, 3.2A, 4.8MH, 5, NEMA 1
MFG Item Number
DR1-23D2-15

DR1-23D2-15 Eaton Line Reactors, LINE REACTOR, 3.2A, 4.8MH, 5, NEMA 1

MFG Item Number
DR1-23D2-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
DR1-23D2-15
LINE REACTOR, 3.2A, 4.8MH, 5, NEMA 1

Series Information

Specifications

Specifications
Manufacturer Part Number DR1-23D2-15
Manufacturer Eaton
Family Series Eaton Line Reactors
Description Eaton Line Reactor, 3.20 A, 0.75 hp, NEMA 1, R1 Line side reactor, 4.8mH, 5 Impedance, Line and load reactor, 230 V
Horsepower 3/4 hp
Nominal Voltage 240 V
Voltage 230 V
Phase 3
Enclosed Yes
Current Rating 3.2 A
NEMA Rating NEMA 1
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs