Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR1-26D0-05 Eaton Line Reactors, LINE REACTOR, 6.0A, 3MH, 5, OPEN
MFG Item Number
DR1-26D0-05
DR1-26D0-05 Eaton Line Reactors, LINE REACTOR, 6.0A, 3MH, 5, OPEN
MFG Item Number
DR1-26D0-05
This item cannot be canceled or returned
Description
LINE REACTOR, 6.0A, 3MH, 5, OPEN
Specifications
Specifications
| Manufacturer Part Number |
DR1-26D0-05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Line Reactors |
| Description |
Eaton Line Reactor, 6 A, Open, 1.5 hp, Open, R1 Line side reactor, 3 mH, Line and load reactor, 230 V, 3 mH |
| Horsepower |
1-1/2 hp |
| Nominal Voltage |
240 V |
| Voltage |
230 V |
| Phase |
3 |
| Enclosed |
No |
| Current Rating |
6 A |
| Approvals |
UL |
| Net Weight |
2.8 lbs |
| Gross Weight |
2.8 lbs |
DR1-26D0-05
Eaton Line Reactors