Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR1-4011-13 Eaton Line Reactors, LINE REACTOR, 11A, 2.1MH, 3, NEMA 1
MFG Item Number
DR1-4011-13
DR1-4011-13 Eaton Line Reactors, LINE REACTOR, 11A, 2.1MH, 3, NEMA 1
MFG Item Number
DR1-4011-13
This item cannot be canceled or returned
Description
LINE REACTOR, 11A, 2.1MH, 3, NEMA 1
Specifications
Specifications
| Manufacturer Part Number |
DR1-4011-13 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Line Reactors |
| Description |
Eaton Line Reactor, 0.4583, NEMA 1, R1 Line side reactor, 2.1mH, 3 Impedance, Line and load reactor, 480 V |
| Nominal Voltage |
480 V |
| Voltage |
480 V |
| Phase |
3 |
| Enclosed |
Yes |
| Current Rating |
11 A |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
11.2 lbs |
| Gross Weight |
11.2 lbs |
DR1-4011-13
Eaton Line Reactors