Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR1-4124-05 Eaton Line Reactors, LINE REACTOR, 124A, 0.18MH, OPEN
MFG Item Number
DR1-4124-05
DR1-4124-05 Eaton Line Reactors, LINE REACTOR, 124A, 0.18MH, OPEN
MFG Item Number
DR1-4124-05
This item cannot be canceled or returned
Description
LINE REACTOR, 124A, 0.18MH, OPEN
Specifications
Specifications
| Manufacturer Part Number |
DR1-4124-05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Line Reactors |
| Description |
Eaton Line Reactor, 124 A, Open, R1 Line side reactor, 0.18mH, 5 Impedance, Line and load reactor, 480 V |
| Nominal Voltage |
480 V |
| Voltage |
480 V |
| Phase |
3 |
| Enclosed |
No |
| Current Rating |
124 A |
| Approvals |
UL |
| Net Weight |
52 lbs |
| Gross Weight |
52 lbs |
DR1-4124-05
Eaton Line Reactors