Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR1-4708-05 Eaton Line Reactors, LINE REACTOR, 708A, 0.035MH, OPEN
MFG Item Number
DR1-4708-05
DR1-4708-05 Eaton Line Reactors, LINE REACTOR, 708A, 0.035MH, OPEN
MFG Item Number
DR1-4708-05
This item cannot be canceled or returned
Description
LINE REACTOR, 708A, 0.035MH, OPEN
Specifications
Specifications
| Manufacturer Part Number |
DR1-4708-05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Line Reactors |
| Description |
Eaton Line Reactor, 708 A, Open, R1 Line side reactor, 0.035mH, 5 Impedance, Line and load reactor, 480 V |
| Nominal Voltage |
480 V |
| Voltage |
480 V |
| Phase |
3 |
| Enclosed |
No |
| Current Rating |
708 A |
| Approvals |
UL |
| Net Weight |
204 lbs |
| Gross Weight |
204 lbs |
DR1-4708-05
Eaton Line Reactors