Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR1-50D5-13 Eaton Line Reactors, LINE REACTOR, 0.5A, 61MH, 3, NEMA 1
MFG Item Number
DR1-50D5-13
DR1-50D5-13 Eaton Line Reactors, LINE REACTOR, 0.5A, 61MH, 3, NEMA 1
MFG Item Number
DR1-50D5-13
This item cannot be canceled or returned
Description
LINE REACTOR, 0.5A, 61MH, 3, NEMA 1
Specifications
Specifications
| Manufacturer Part Number |
DR1-50D5-13 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Line Reactors |
| Description |
Eaton Line Reactor, 0.50 A, NEMA 1, R1 Line side reactor, 61mH, 3 Impedance, Line and load reactor, 575 V |
| Nominal Voltage |
575 V |
| Voltage |
575 V |
| Phase |
3 |
| Enclosed |
Yes |
| Current Rating |
0.5 A |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DR1-50D5-13
Eaton Line Reactors