Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR1-5412-15 Eaton Line Reactors, LINE REACTOR, 412A, 0.066MH, 5, NEMA 1
MFG Item Number
DR1-5412-15
DR1-5412-15 Eaton Line Reactors, LINE REACTOR, 412A, 0.066MH, 5, NEMA 1
MFG Item Number
DR1-5412-15
This item cannot be canceled or returned
Description
LINE REACTOR, 412A, 0.066MH, 5, NEMA 1
Specifications
Specifications
| Manufacturer Part Number |
DR1-5412-15 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Line Reactors |
| Description |
Eaton Line Reactor, 412 A, NEMA 1, R1 Line side reactor, 0.066mH, 5 Impedance, Line and load reactor, 575 V |
| Nominal Voltage |
575 V |
| Voltage |
575 V |
| Phase |
3 |
| Enclosed |
Yes |
| Current Rating |
412 A |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
269 lbs |
| Gross Weight |
269 lbs |
DR1-5412-15
Eaton Line Reactors