Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DR Series
DR104180
Dwyer Instruments Flow Control, DR Series
Glass Flowmeter 2.2 GPH Water 65mm
This item cannot be canceled or returned
Description
Glass Flowmeter 2.2 GPH Water 65mm
Specifications
Specifications
| Manufacturer Part Number |
DR104180 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DR |
| Family Series |
Dwyer Instruments Flow Control, DR Series |
| Description |
Glass Flowmeter 2.2 GPH Water 65mm Glass Flt Alum End Fittings With Valve |
| Material |
Aluminum |
| Sensor Type |
Liquid |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
250 psi |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |
DR104180
Dwyer Instruments Flow Control, DR Series