Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DR Series
DR120102
Dwyer Instruments Flow Control, DR Series
Glass Flowmeter Range 10-100 SCFH
This item cannot be canceled or returned
Description
Glass Flowmeter Range 10-100 SCFH
Specifications
Specifications
| Manufacturer Part Number |
DR120102 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DR |
| Family Series |
Dwyer Instruments Flow Control, DR Series |
| Description |
Glass Flowmeter Range 10-100 SCFH Air 65mm ss Float ss End Fittings No Valve |
| Material |
Stainless Steel |
| Sensor Type |
Gas |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
250 psi |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |
DR120102
Dwyer Instruments Flow Control, DR Series