DR2-2200-15

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DR2-2200-15 Eaton Line Reactors, LOAD REACTOR, 200A, 0.11MH, 5, NEMA 1
MFG Item Number
DR2-2200-15

DR2-2200-15 Eaton Line Reactors, LOAD REACTOR, 200A, 0.11MH, 5, NEMA 1

MFG Item Number
DR2-2200-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Series
Item #
DR2-2200-15
LOAD REACTOR, 200A, 0.11MH, 5, NEMA 1

Series Information

Specifications

Specifications
Manufacturer Part Number DR2-2200-15
Manufacturer Eaton
Family Series Eaton Line Reactors
Description Eaton Load Reactor, 200 A, NEMA 1/2, R2 Load side reactor, 0.11 mH, 5 Impedance, Line and load reactor, 230 V
Nominal Voltage 240 V
Voltage 230 V
Phase 3
Enclosed Yes
Current Rating 200 A
NEMA Rating NEMA 1
Approvals UL
Net Weight 54 lbs
Gross Weight 54 lbs