Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR2-4100-03 Eaton Line Reactors, LOAD REACTOR, 100A, 0.3MH, 3, OPEN
MFG Item Number
DR2-4100-03
DR2-4100-03 Eaton Line Reactors, LOAD REACTOR, 100A, 0.3MH, 3, OPEN
MFG Item Number
DR2-4100-03
This item cannot be canceled or returned
Description
LOAD REACTOR, 100A, 0.3MH, 3, OPEN
Specifications
Specifications
| Manufacturer Part Number |
DR2-4100-03 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Line Reactors |
| Description |
Eaton Load Reactor, 100 A, Open, R2 Load side reactor, 0.3mH, 3 Impedance, Line and load reactor, 480 V |
| Nominal Voltage |
480 V |
| Voltage |
480 V |
| Phase |
3 |
| Enclosed |
No |
| Current Rating |
100 A |
| Approvals |
UL |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
DR2-4100-03
Eaton Line Reactors