Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DR2-5160-13 Eaton Line Reactors, LOAD REACTOR, 160A, 0.15MH, 3, NEMA 1
MFG Item Number
DR2-5160-13
DR2-5160-13 Eaton Line Reactors, LOAD REACTOR, 160A, 0.15MH, 3, NEMA 1
MFG Item Number
DR2-5160-13
This item cannot be canceled or returned
Description
LOAD REACTOR, 160A, 0.15MH, 3, NEMA 1
Specifications
Specifications
| Manufacturer Part Number |
DR2-5160-13 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Line Reactors |
| Description |
Eaton Load Reactor, 160 A, NEMA 1, R2 Load side reactor, 0.15mH, 3 Impedance, Line and load reactor, 575 V |
| Nominal Voltage |
575 V |
| Voltage |
575 V |
| Phase |
3 |
| Enclosed |
Yes |
| Current Rating |
160 A |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DR2-5160-13
Eaton Line Reactors