Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DR Series
DR22082
Dwyer Instruments Flow Control, DR Series
Glass Glmt 0.54 SCFH Air 150mm ss
This item cannot be canceled or returned
Description
Glass Glmt 0.54 SCFH Air 150mm ss
Specifications
Specifications
| Manufacturer Part Number |
DR22082 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DR |
| Family Series |
Dwyer Instruments Flow Control, DR Series |
| Description |
Glass Glmt 0.54 SCFH Air 150mm ss Flt ss End Fittings No Valve |
| Material |
Stainless Steel |
| Sensor Type |
Gas |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
250 psi |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
DR22082
Dwyer Instruments Flow Control, DR Series