Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DR Series
DR224532
Dwyer Instruments Flow Control, DR Series
Gk Fknt 0.34 GPH Water 150mm ss Flt
This item cannot be canceled or returned
Description
Gk Fknt 0.34 GPH Water 150mm ss Flt
Specifications
Specifications
| Manufacturer Part Number |
DR224532 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DR |
| Family Series |
Dwyer Instruments Flow Control, DR Series |
| Description |
Gk Fknt 0.34 GPH Water 150mm ss Flt ss End Fittings With Valve |
| Material |
Stainless Steel |
| Sensor Type |
Liquid |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
250 psi |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
DR224532
Dwyer Instruments Flow Control, DR Series