DR2260A20U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DR2260A20U Crydom Relays, Nova22 Series, SSR,DIN Rail Mount 22.5mm,
MFG Item Number
DR2260A20U

DR2260A20U Crydom Relays, Nova22 Series, SSR,DIN Rail Mount 22.5mm,

MFG Item Number
DR2260A20U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Nova22 Series
Item #
DR2260A20U
SSR,DIN Rail Mount 22.5mm,

Nova22 Series Information

  • Rated Up To 35 Amps (DIN Rail) and 95 Amps (Panel Mount)
  • 600 VAC or 200 VDC models
  • Zero Voltage or Instantaneous Turn‑On
  • Input Control Available in AC and DC Options
  • Green LED Input Status Indicator
The advanced design and technology used in NOVA22 products provide greater power density than any other 22.5 mm wide SSR in the market: 35 Amps in DIN Rail mount and 95 Amps in Panel Mount package. The unique range of terminal options and configurations makes NOVA22 the most versatile solution. Relay or Contactor terminal configurations, screw or spring cage plug‑in input terminals, standard or elevator screws, allowing the use of ring terminals, are all options offered within the NOVA22 family.

Applications:
  • Industrial OEMs
  • Food & Beverage
  • Building Equipment
  • Energy & Infrastructure
  • Transportation

Videos

Specifications

Specifications
Manufacturer Part Number DR2260A20U
Manufacturer Crydom
Product Series Nova22
Family Series Crydom Relays, Nova22 Series
Description SSR,DIN Rail Mount 22.5mm, 600VAC/20A, 90-280VAC/DC In, Zero Cross
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC, 90-280 VDC
Input Polarity AC/DC
Output Voltage 48-600 VAC
Nominal Output Voltage 120 VAC, 240 VAC, 480 VAC
Current Rating 20 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.6563 lbs
Gross Weight 0.6563 lbs