DR24D03R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DR24D03R Crydom Relays, DR Series, 240VAC/3A,4-32VDC in,11mm,RN,DR SSR

MFG Item Number
DR24D03R

DR24D03R Crydom Relays, DR Series, 240VAC/3A,4-32VDC in,11mm,RN,DR SSR

MFG Item Number
DR24D03R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, DR Series
Item #
DR24D03R
240VAC/3A,4-32VDC in,11mm,RN,DR SSR

DR Series Information

  • Ratings 3, 6, & 12 Amps
  • Load voltage ratings of 1‑60VDC, 1‑100VDC, 24‑280VAC and 48‑600VAC
  • Fits standard 35mm DIN Rail
  • LED input status indicator
  • AC or DC control
  • Zero Voltage (resistive loads) or Instantaneous (inductive loads) turn‑on output
Crydoms SeriesOne DR family of DIN Rail mount Solid State Relays incorporate proprietary thermal management technology to achieve exceptional output ratings of 3, 6, and 12 Amps in compact 11mm and 18mm wide housings. This compact SSR is ideal for use in heating, lighting or motion control applications where space may be limited, providing greater power density than other DIN Rail solid state relays.

  • UL and cUL Listed, HP Rated CE & RoHS Compliant
  • UL 508 Endurance Rating for Enhanced Reliability
  • UL Class I and II, Division 2, for Hazardous Locations

Specifications

Specifications
Manufacturer Part Number DR24D03R
Manufacturer Crydom
Product Series DR
Family Series Crydom Relays, DR Series
Description 240VAC/3A,4-32VDC in,11mm,RN,DR SSR
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 120 VAC, 24-280 VAC, 240 VAC
Input Polarity AC
Output Voltage 4-32 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 3 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.11 lbs
Gross Weight 0.11 lbs