Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, DR4 Series
DR4104
Dwyer Instruments Flow Control, DR4 Series
Glass Flowmeter Range 1-16 SCFM Air
This item cannot be canceled or returned
Description
Glass Flowmeter Range 1-16 SCFM Air
Specifications
Specifications
| Manufacturer Part Number |
DR4104 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DR4 |
| Family Series |
Dwyer Instruments Flow Control, DR4 Series |
| Description |
Glass Flowmeter Range 1-16 SCFM Air Brass End Blocks And Fittings No Valve |
| Material |
Brass |
| Sensor Type |
Gas |
| Port Size |
3/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
10 % |
| Maximum Pressure |
200 psi |
| Comments |
Flow rate 1-16 SCFM (20-500 SLPM) Air |
| Net Weight |
2.05 lbs |
| Gross Weight |
2.05 lbs |
DR4104
Dwyer Instruments Flow Control, DR4 Series