Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DR4 Series Information
| Manufacturer Part Number | DR4244 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | DR4 |
| Family Series | Dwyer Instruments Flow Control, DR4 Series |
| Description | Glass Flowmeter Range 1-16 SCFM Air 316SS End Blocks And Fittings With Valve |
| Material | Stainless Steel |
| Sensor Type | Gas |
| Port Size | 3/8 " |
| Port Style | NPT Female |
| Output | Local Display |
| Accuracy | 10 % |
| Maximum Pressure | 200 psi |
| Comments | Flow rate 1-16 SCFM (20-500 SLPM) Air |
| Net Weight | 2.45 lbs |
| Gross Weight | 2.45 lbs |