DR45 Series Information
| Manufacturer Part Number | DR4560A45R |
|---|---|
| Manufacturer | Crydom |
| Product Series | DR45 |
| Family Series | Crydom Relays, DR45 Series |
| Description | SSR,600VAC,45A,90-280VAC/DC In,DIN Mt,45mm,Instantaneous,IP20,Screw Terminal |
| Circuit | 1NO |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 90-280 VAC, 90-280 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 600 VAC |
| Nominal Output Voltage | 600 VAC |
| Current Rating | 45 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Random/Instantaneous |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |