Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Dehumidifiers, TrueDRY Series
DR65A2000/U
Honeywell Dehumidifiers, TrueDRY Series
MFG Item Number
DR65A2000/U
This item cannot be canceled or returned
Description
Dehumidifiers, TrueDRY Series
TrueDRY Series Information
Specifications
Specifications
| Manufacturer Part Number |
DR65A2000/U |
| Manufacturer |
Honeywell |
| Product Series |
TrueDRY |
| Family Series |
Honeywell Dehumidifiers, TrueDRY Series |
| Description |
DEHUMIDIFIER 65 PT |
| Current Rating |
5.2 A |
| Capacity |
8.12 Gal |
| Voltage |
120 V |
| Net Weight |
65 lbs |
| Gross Weight |
4.0625 lbs |
DR65A2000/U
Honeywell Dehumidifiers, TrueDRY Series