DR67 Series Information
| Manufacturer Part Number | DR6760A30RP |
|---|---|
| Manufacturer | Crydom |
| Product Series | DR67 |
| Family Series | Crydom Relays, DR67 Series |
| Description | SSR Relay, 3-Phase, DIN Rail Mount, 600VAC/30A, 90-280VAC/DC In, Instantaneous |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 3 |
| Input Signal | 48-600 VAC |
| Input Polarity | AC/DC |
| Output Voltage | 265 VAC, 400 VDC |
| Nominal Output Voltage | 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| Current Rating | 30 A |
| Transient Overvoltage | 1,200 V |
| Termination | Cage Clamp |
| Switching Type | Random/Instantaneous |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 1.9375 lbs |
| Gross Weight | 1.9375 lbs |