DR6760A60P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DR6760A60P

Crydom Relays, DR67 Series

DR6760A60P

Crydom Relays, DR67 Series
SSR Relay, 3-Phase, DIN Rail Mount,
MFG Item Number
DR6760A60P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, DR67 Series
Item #
DR6760A60P
SSR Relay, 3-Phase, DIN Rail Mount,

DR67 Series Information

Specifications

Specifications
Manufacturer Part Number DR6760A60P
Manufacturer Crydom
Product Series DR67
Family Series Crydom Relays, DR67 Series
Description SSR Relay, 3-Phase, DIN Rail Mount, 600VAC/60A, 90-280VAC/DC In, Zero Cross
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 48-600 VAC
Input Polarity AC/DC
Output Voltage 265 VAC, 400 VDC
Nominal Output Voltage 277 VAC, 347 VAC, 380 VAC, 415 VAC
Current Rating 60 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 2.1188 lbs
Gross Weight 2.1188 lbs