DR6760D30P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DR6760D30P Crydom Relays, DR67 Series, SSR Relay, 3-Phase, DIN Rail Mount,

MFG Item Number
DR6760D30P

DR6760D30P Crydom Relays, DR67 Series, SSR Relay, 3-Phase, DIN Rail Mount,

MFG Item Number
DR6760D30P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, DR67 Series
Item #
DR6760D30P
SSR Relay, 3-Phase, DIN Rail Mount,

DR67 Series Information

Specifications

Specifications
Manufacturer Part Number DR6760D30P
Manufacturer Crydom
Product Series DR67
Family Series Crydom Relays, DR67 Series
Description SSR Relay, 3-Phase, DIN Rail Mount, 600VAC/30A, 4-32VDC In, Zero Cross
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 48-600 VAC
Input Polarity AC/DC
Output Voltage 60 VDC
Nominal Output Voltage 60 VDC
Current Rating 30 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.9375 lbs
Gross Weight 1.9375 lbs