DR6760D75P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DR6760D75P Crydom Relays, DR67 Series, SSR Relay, 3-Phase, DIN Rail Mount,

MFG Item Number
DR6760D75P

DR6760D75P Crydom Relays, DR67 Series, SSR Relay, 3-Phase, DIN Rail Mount,

MFG Item Number
DR6760D75P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, DR67 Series
Item #
DR6760D75P
SSR Relay, 3-Phase, DIN Rail Mount,

DR67 Series Information

Specifications

Specifications
Manufacturer Part Number DR6760D75P
Manufacturer Crydom
Product Series DR67
Family Series Crydom Relays, DR67 Series
Description SSR Relay, 3-Phase, DIN Rail Mount, 600VAC/75A, 4-32VDC In, Zero Cross
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 48-600 VAC
Input Polarity AC/DC
Output Voltage 60 VDC
Nominal Output Voltage 60 VDC
Current Rating 75 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 2.1188 lbs
Gross Weight 2.1188 lbs