DRA-CN024D05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DRA-CN024D05 Crydom Relays, DRACN Series, CN024D05 SSR / DRSCN05 Skt Assy

MFG Item Number
DRA-CN024D05

DRA-CN024D05 Crydom Relays, DRACN Series, CN024D05 SSR / DRSCN05 Skt Assy

MFG Item Number
DRA-CN024D05
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, DRACN Series
Item #
DRA-CN024D05
CN024D05 SSR / DRSCN05 Skt Assy

DRACN Series Information

  • 6.2mm Din‑Rail Mount (35 mm) SSR Assembly
  • Ratings 24VDC at 3.5A, 48VDC @ 100mA and 240VAC @ 2A
  • UL & cUL recognized at 40 C, 100K‑Cycle Endurance Test (SSR Only)
  • AC output SSR is UL rated for Pilot Duty at 240VAC
  • CE and RoHS Compliant
  • Yellow LED input status indicator
  • 5 and 24 VDC Control

Specifications

Specifications
Manufacturer Part Number DRA-CN024D05
Manufacturer Crydom
Product Series DRACN
Family Series Crydom Relays, DRACN Series
Description CN024D05 SSR / DRSCN05 Skt Assy
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-12 VDC
Input Polarity DC
Output Voltage 24 VDC
Nominal Output Voltage 24 VDC
Current Rating 3.5 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.0686 lbs
Gross Weight 0.0785 lbs