DRA-CN240A24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DRA-CN240A24 Crydom Relays, DRACN Series, CN240A24 SSR / DRSCN24 Skt Assy
MFG Item Number
DRA-CN240A24

DRA-CN240A24 Crydom Relays, DRACN Series, CN240A24 SSR / DRSCN24 Skt Assy

MFG Item Number
DRA-CN240A24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Relays, DRACN Series
Item #
DRA-CN240A24
CN240A24 SSR / DRSCN24 Skt Assy

DRACN Series Information

  • 6.2mm Din‑Rail Mount (35 mm) SSR Assembly
  • Ratings 24VDC at 3.5A, 48VDC @ 100mA and 240VAC @ 2A
  • UL & cUL recognized at 40 C, 100K‑Cycle Endurance Test (SSR Only)
  • AC output SSR is UL rated for Pilot Duty at 240VAC
  • CE and RoHS Compliant
  • Yellow LED input status indicator
  • 5 and 24 VDC Control

Specifications

Specifications
Manufacturer Part Number DRA-CN240A24
Manufacturer Crydom
Product Series DRACN
Family Series Crydom Relays, DRACN Series
Description CN240A24 SSR / DRSCN24 Skt Assy
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 15-30 VDC
Input Polarity AC/DC
Output Voltage 240 VAC
Nominal Output Voltage 240 VAC
Current Rating 2 A
Termination Quick Connect
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.0688 lbs
Gross Weight 0.09 lbs