Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRA1-MCX380D5 Crydom Relays, DRA1 MCX Series, DIN Mt 380 VAC/5A out 4-15 VDC input
MFG Item Number
DRA1-MCX380D5
DRA1-MCX380D5 Crydom Relays, DRA1 MCX Series, DIN Mt 380 VAC/5A out 4-15 VDC input
MFG Item Number
DRA1-MCX380D5
This item cannot be canceled or returned
Description
DIN Mt 380 VAC/5A out 4-15 VDC input
DRA1 MCX Series Information
Specifications
Specifications
| Manufacturer Part Number |
DRA1-MCX380D5 |
| Manufacturer |
Crydom |
| Product Series |
DRA1 MCX |
| Family Series |
Crydom Relays, DRA1 MCX Series |
| Description |
DIN Mt 380 VAC/5A out 4-15 VDC input |
| Mounting |
DIN Rail |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Input Signal |
4-15 VDC |
| Input Polarity |
AC/DC |
| Output Voltage |
48-380 VAC |
| Nominal Output Voltage |
208 VAC, 277 VAC, 347 VAC, 380 VAC, 48 VAC, 120 VAC, 240 VAC |
| Current Rating |
5 A |
| Transient Overvoltage |
1,200 V |
| Termination |
Screw Terminal/Cage Clamp |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
DRA1-MCX380D5
Crydom Relays, DRA1 MCX Series