Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRA1-MPDCD3-B Crydom Relays, DRA1 MP Series, DIN Mt 60 VDC/3A out 3-32 VDC input
MFG Item Number
DRA1-MPDCD3-B
DRA1-MPDCD3-B Crydom Relays, DRA1 MP Series, DIN Mt 60 VDC/3A out 3-32 VDC input
MFG Item Number
DRA1-MPDCD3-B
This item cannot be canceled or returned
Description
DIN Mt 60 VDC/3A out 3-32 VDC input
DRA1 MP Series Information
- 10mm Single Channel DIN Rail Mount SSR Assembly
- AC Ratings up to 280 VAC and 4 Amps
- DC Ratings 60 VDC and 3 Amps
- N.O. AC or DC output, N.C. DC Output (‑B)
- 3‑32VDC control
- Cage style screw terminals for easy connection
- Fits standard 35mm DIN rail
Specifications
Specifications
| Manufacturer Part Number |
DRA1-MPDCD3-B |
| Manufacturer |
Crydom |
| Product Series |
DRA1 MP |
| Family Series |
Crydom Relays, DRA1 MP Series |
| Description |
DIN Mt 60 VDC/3A out 3-32 VDC input |
| Mounting |
DIN Rail |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Input Signal |
3-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
3-60 VDC |
| Nominal Output Voltage |
12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
| Current Rating |
3 A |
| Termination |
Screw Terminal/Cage Clamp |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
DRA1-MPDCD3-B
Crydom Relays, DRA1 MP Series