DRA3P48D4R
Crydom Contactors, DRA3P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DRA3P48D4R Crydom Contactors, DRA3P Series, DIN MNT 3PH 480VAC 4A 5VDC CNT RN

MFG Item Number
DRA3P48D4R

DRA3P48D4R Crydom Contactors, DRA3P Series, DIN MNT 3PH 480VAC 4A 5VDC CNT RN

MFG Item Number
DRA3P48D4R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DRA3P Series
Item #
DRA3P48D4R
DIN MNT 3PH 480VAC 4A 5VDC CNT RN

DRA3P Series Information

Specifications

Specifications
Manufacturer Part Number DRA3P48D4R
Manufacturer Crydom
Product Series DRA3P
Family Series Crydom Contactors, DRA3P Series
Description DIN MNT 3PH 480VAC 4A 5VDC CNT RN
Reversing Logic No
Line Voltage 48 VDC
Nominal Voltage 6 VDC
Voltage 4-6 VDC
Current Rating 4.2 A
Auxiliary Contact None
Switching Type Instantaneous
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Net Weight 0.2881 lbs
Gross Weight 0.2881 lbs