Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRA3R40D2 Crydom Contactors, DRA3R Series, DIN MNT 3PH REV 400VAC 2A 5VDC CNT
MFG Item Number
DRA3R40D2
DRA3R40D2 Crydom Contactors, DRA3R Series, DIN MNT 3PH REV 400VAC 2A 5VDC CNT
MFG Item Number
DRA3R40D2
This item cannot be canceled or returned
Description
DIN MNT 3PH REV 400VAC 2A 5VDC CNT
Specifications
Specifications
| Manufacturer Part Number |
DRA3R40D2 |
| Manufacturer |
Crydom |
| Product Series |
DRA3R |
| Family Series |
Crydom Contactors, DRA3R Series |
| Description |
DIN MNT 3PH REV 400VAC 2A 5VDC CNT |
| Reversing Logic |
Yes |
| Line Voltage |
48-415 VAC |
| Nominal Voltage |
6 VDC |
| Voltage |
4-6 VDC |
| Current Rating |
2.4 A |
| Auxiliary Contact |
None |
| Overvoltage Protection |
Yes |
| Status Indicator |
Yes |
| Termination |
Screw Terminal |
| Mounting |
DIN Rail |
| Approvals |
CE, cURus |
| Net Weight |
0.3838 lbs |
| Gross Weight |
0.3838 lbs |
DRA3R40D2
Crydom Contactors, DRA3R Series