Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRA3R48D4 Crydom Contactors, DRA3R Series, DIN MNT 3PH REV 480VAC 4A 5VDC CNT
MFG Item Number
DRA3R48D4
DRA3R48D4 Crydom Contactors, DRA3R Series, DIN MNT 3PH REV 480VAC 4A 5VDC CNT
MFG Item Number
DRA3R48D4
This item cannot be canceled or returned
Description
DIN MNT 3PH REV 480VAC 4A 5VDC CNT
Specifications
Specifications
| Manufacturer Part Number |
DRA3R48D4 |
| Manufacturer |
Crydom |
| Product Series |
DRA3R |
| Family Series |
Crydom Contactors, DRA3R Series |
| Description |
DIN MNT 3PH REV 480VAC 4A 5VDC CNT |
| Reversing Logic |
Yes |
| Line Voltage |
48-510 VAC |
| Nominal Voltage |
6 VDC |
| Voltage |
4-6 VDC |
| Current Rating |
4.2 A |
| Auxiliary Contact |
None |
| Overvoltage Protection |
Yes |
| Status Indicator |
Yes |
| Termination |
Screw Terminal |
| Mounting |
DIN Rail |
| Approvals |
CE, cURus |
| Net Weight |
0.3838 lbs |
| Gross Weight |
0.3838 lbs |
DRA3R48D4
Crydom Contactors, DRA3R Series